Shop All Conduit Fittings
Killark
Weather Head Thread, 1/2", Aluminum
Mfr # FB-714
Zoro # G1101550
Sold in multiples of 5 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Rigid Conduit
- Color Silver
- Finish Natural
- Includes Insulators included
- Features Easy Installation and Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FB-714
- Zoro # G1101550
- UPC # 783936130019
- Country of Origin India
- Category Conduit Fittings
Dimensions
Hub Size | 1/2 |
Details
For Conduit Type | Threaded Rigid Conduit |
Color | Silver |
Finish | Natural |
Item | Weather Head Thread,1/2",Aluminum |
Includes | Insulators included |
Features | Easy Installation and Assembly |
Application | For overhead service entrance. For use with threaded rigid conduit. |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
For Use With | For Use with Threaded Rigid Conduit |
Type | Service Entrance |
Conduit Orientation - Sealing Fitting | Vertical |
Series | FB |
UPC | 783936000000 |
UL File Number | E22698 |
Finish Type | Natural |
Carton Quantity | 5 |
Package Net Weight | 0.26 |
Description
Weather Head Thread,1/2 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19AN0T5E005)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK Bushing, Reducing (RE63S)
- KILLARK Nipple, Conduit, 1/2 In (AN-1)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- Killark Conduit Fittings