Shop All Conduit Fittings
Killark
Weather Head Thread, 1", Aluminum
Mfr # FB-734
Zoro # G1101532
product price: $5.29
/ea
Sold in multiples of 5 for $26.45
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Rigid Conduit
- Color Silver
- Overall Length 2.62 in
- Finish Natural
- Includes Insulators included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FB-734
- Zoro # G1101532
- UPC # 783936130033
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.62 in |
Length | 2.62 in |
Height (In.) | 3.03 in |
Hub Size | 1 |
Width | 2.62 in |
Height | 3.03 in |
Dimensions | 2.62 in x 2.62 in x 3.03 in |
Details
For Conduit Type | Threaded Rigid Conduit |
Color | Silver |
Finish | Natural |
Item | Weather Head Thread,1",Aluminum |
Includes | Insulators included |
Features | Easy Installation and Assembly |
Application | For overhead service entrance. For use with threaded rigid conduit. |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
For Use With | For Use with Threaded Rigid Conduit |
Conduit Orientation - Sealing Fitting | Vertical |
Type | Service Entrance |
UL File Number | E22698 |
UPC | 783936000000 |
Series | FB |
Finish Type | Natural |
Carton Quantity | 5 |
Package Net Weight | 0.58 |
Description
Weather Head Thread,1 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 9048-6 700-10000Psi Pressure Switch (2610907)
- EATON BUSSMANN Fuse, Time Delay, 60A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-60SP)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS5M-IV)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD07)
- KILLARK Plug, Recessed, 2 In (PLUG6)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- Killark Conduit Fittings