Shop All Conduit Fittings
Killark
Weather Head Thread, 1-1/4", Aluminum
Mfr # FB-745
Zoro # G1101508
Sold in multiples of 2 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Rigid Conduit
- Color Silver
- Overall Length 4.43 in
- Finish Natural
- Includes Insulators included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FB-745
- Zoro # G1101508
- UPC # 783936130040
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 4.43 in |
Length | 4.43 in |
Height (In.) | 4.45 in |
Hub Size | 1-1/4 |
Width | 4.430 in |
Height | 4.45 in |
Dimensions | 4.43 in x 4.43 in x 4.45 in |
Details
For Conduit Type | Threaded Rigid Conduit |
Color | Silver |
Finish | Natural |
Item | Weather Head Thread,1-1/4",Aluminum |
Includes | Insulators included |
Features | Easy Installation and Assembly |
Application | For overhead service entrance. For use with threaded rigid conduit. |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
For Use With | For Use with Threaded Rigid Conduit |
Conduit Orientation - Sealing Fitting | Vertical |
Type | Service Entrance |
Package Net Weight | 0.7 |
UL File Number | E22698 |
Finish Type | Natural |
Carton Quantity | 2 |
Series | FB |
Description
Weather Head Thread,1-1/4 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Single Channel Isolated Switch (ISO-24-AFA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- PRIMESOURCE BUILDING PRODUCTS Black Annealed Coil General-Purpose Wire (AWB910)
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- KILLARK Bushing, Reducing (RE53S)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- KILLARK Bushing, Reducing (R-65)
- KILLARK Union, 90 Deg, 1/2 In (GUML-1)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- Killark Conduit Fittings