Shop All Hazardous Location Lighting Accessories
Killark
Wall Bracket, For NV2 And NV2XG Series
Mfr # NV2BG
Zoro # G1634087
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With NV2 Series and NV2XG Series
- Includes Brass Screw, Silicone Gaskets
- Length (In.) 4.75 in
- Standards ABS Type Approval, Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III, Class l, Zone 2, Groups llC, llB, llA, CSA Certified - File LR11713, IP66, NEMA 3, NEMA 4, NEMA 4X, UL Marine Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # NV2BG
- Zoro # G1634087
- UPC # 783936009575
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 4.75 in |
Width (In.) | 4.75 in |
Height (In.) | 5.18 in |
Overall Length | 4 3/4 in |
Overall Height | 5 1/4 in |
Overall Width | 4 3/4 in |
Details
Item | Hazardous Location Wall Bracket |
Type | Hazardous Location Lighting Accessory |
For Use With | NV2 Series and NV2XG Series |
Includes | Brass Screw, Silicone Gaskets |
Standards | ABS Type Approval, Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III, Class l, Zone 2, Groups llC, llB, llA, CSA Certified - File LR11713, IP66, NEMA 3, NEMA 4, NEMA 4X, UL Marine Rated |
Mounting Style | Wall |
Color | Gray |
Finish | Powder Epoxy Paint |
Material | Polyester |
Description
Hazardous Location Wall Bracket, For Use With NV2 Series and NV2XG Series, Mounting Style Wall, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Overall Height 5 1/4 in, Material Polyester, Finish Powder Epoxy Paint, Color Gray, Includes Brass Screw, Silicone Gaskets, Standards ABS Type Approval, Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III, Class l, Zone 2, Groups llC, llB, llA, CSA Certified - File LR11713, IP66, NEMA 3, NEMA 4, NEMA 4X, UL Marine Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Power Cord, 72 In Length (GFA PWS1836)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 40Br30/Ev/Fl (40BR30/EV/FL)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- CURRENT GE 2PK 110W T12 Bulb (40245)
- KILLARK 270C Duraloy Iron Cover (270C)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Drain Breathers (KDB-1)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- Killark Hazardous Location Lighting Accessories