Shop All Hazardous Location Lighting Accessories
Killark
Wall Bracket, Elbow
Mfr # VB-2
Zoro # G4539132
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Wall Bracket
- Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
- Description/Special Features Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VB-2
- Zoro # G4539132
- UPC # 783936690025
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 5 in |
Length (In.) | 6 in |
Height (In.) | 4.5 in |
Overall Height | 4 1/2 in |
Overall Width | 5 in |
Overall Length | 6 in |
Details
Item | Hazardous Location Wall Bracket |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Wall Bracket |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Description/Special Features | Elbow |
Color | Gray |
Material | Aluminum |
Finish | Powder Epoxy Paint |
Mounting Style | Wall |
Description
Hazardous Location Wall Bracket, For Use With V Series, Mounting Style Wall, Overall Length 6 in, Overall Width 5 in, Overall Height 4 1/2 in, Material Aluminum, Finish Powder Epoxy Paint, Color Gray, Includes Wall Bracket, Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE PowerZone Linkable Shop Light, 120, 80 W, 1-Lamp, LED Lamp, 10000 Lumens, 4000 K Color Temp (O-SL4P-10000L)
- SATCO Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium (S3128)
- ILC Replacement for GE General Electric G.E 100a/90wm-130v replacement light bulb lamp, 4PK (100A/90WM-130V GE GENERAL ELECTRIC G.E)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6/3)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK Mounting Box Wall Bracket (EZB2)
- Killark Hazardous Location Lighting Accessories