Shop All Pin & Sleeve Plugs
Killark
Versamate Series 30A 3 Pole 4 Wire Plug Assembly
Mfr # VP3485
Zoro # G406006580
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Grounding Style Style II
- Hz 50-400 Hz
- Features Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications.
- Length 6.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VP3485
- Zoro # G406006580
- Country of Origin Unknown
- Category Pin & Sleeve Plugs
Dimensions
Length | 6.68 in |
Width | 3 in |
Height | 3 in |
Dimensions | 6.68 in x 3 in x 3 in |
Details
Amps - Plugs and Receptacles | 30 A |
Grounding Style | Style II |
Hz | 50-400 Hz |
Features | Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications. |
Finish | Baked Powder Epoxy/Polyester Finish |
Type | Pin & Sleeve |
Application | Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Reï¬neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
Material | Body-Copper-free aluminum; Contacts-Brass; Spring tensioner-Patented beryllium copper; External screws-316 stainless steel |
Voltage | 600 V-AC |
Number Of Wires | 3 |
Series | VersaMate |
Grommet Range | 0.55-1.20 |
Style | Style II |
Amperage Rating | 30 A |
Finish Type | Baked Powder Epoxy/Polyester Finish |
Frequency Rating | 50-400 Hz |
Voltage Rating | 600 VAC 250 VDC |
No. of Wires | 3W |
No. of Poles | 4P |
Current | 30 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL Plug (HBL4200PS2W)
- ZORO SELECT Pin and Sleeve Plug, Blue, 3 Poles, 240VAC (BRY5100P9W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- Killark Pin & Sleeve Devices