Shop All Watertight Devices
Killark
Versa Mate 3P 3W 30A Amp 600V-Ac Receptacle
Mfr # VR3033
Zoro # G106049030
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600 VAC/250 VDC
- Amps 30 A
- Number of Wires 3
- Product Type Pin and Sleeve
- No. of Poles 3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VR3033
- Zoro # G106049030
- Country of Origin Unknown
- Category Watertight Devices
Details
Voltage | 600 VAC/250 VDC |
Amps | 30 A |
Number of Wires | 3 |
Product Type | Pin and Sleeve |
No. of Poles | 3P |
Current | 30 A AMP |
No. of Wires | 3W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- EATON Mechanical Interlock, For XT Frame C (XTCEXMLC)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ39)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- NEXTGEN PS15W47CCV3 15A Watertight Connector; Yellow (NE570308)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- LEGRAND Watertight Flanged Locking Inlet, Gray (WPG2)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- LEGRAND Watertight Locking Connector 20A 3 Poles (27W08)
- LEVITON Watertight Receptacle (60W47)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- Killark Watertight Devices