Shop All Vapor Tight Fixtures
Killark
Vaporproof Incandescent Lighting Globe
Mfr # VPLCG-200
Zoro # G1188951
product price: $105.99
/ea
Sold in multiples of 5 for $529.95
Free Shipping & Returns
$529.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Pendant
- Housing Finish Epoxy or Polyester Finish
- CA Title 24 Compliant No
- Number of Bulbs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VPLCG-200
- Zoro # G1188951
- UPC # 783936800035
- Country of Origin United States
- Category Vapor Tight Fixtures
Dimensions
Overall Length | 10 1/8 in |
Overall Width | 4 5/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Height | 7 1/8 in |
Details
Item | Vaporproof Incandescent Lighting Globe |
Housing Material | Polycarbonate |
Fixture Type - Decorative and Surface Mount Fixtures | Vapor Tight Pendant |
Housing Finish | Epoxy or Polyester Finish |
CA Title 24 Compliant | No |
Number of Bulbs | 0 |
Bulbs Included | No |
Mounting Location | Pendant |
Dimmable | No |
Mounting Style | Pendant |
Emergency Battery Backup | No |
Series | V, VSL |
Description
Vaporproof Incandescent Lighting Globe, Housing Material Polycarbonate, Epoxy or Polyester Finish Housing Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White (LB6LEDA10L35K WH)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (47-1PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21441-6PK)
- COLUMBIA LIGHTING Vapor Tight Fixture, 36W, 4200 lm, 3500K (LXEM4-35LW-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 52W, 6100 lm, 4000K (LXEM4-40HL-RFA-EDU)
- LUXRITE 4FT LED Vapor Tight Light Fixture 3CCT 3500K-5000K 34/38/45W Up to 5895LM Dimmable IP65 DLC UL (LR25260-1PK)
- ILC Replacement For SATCO 45923650482 (45923650482)
- COLUMBIA LIGHTING Vapor Tight Fixture, 104W, 12000 lm, 4000K (LXEM8-40HL-RFA-EDU)
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- WESTINGHOUSE Orson Led Lantern Orb (62046)
- Killark Vapor Tight Fixtures