Shop All Conduit Fittings
Killark
V Series Gasket
Mfr # VTGG
Zoro # G3629949
Sold in multiples of 50 for $224.50
$224.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 6.88 in
- Features Fixture Body to Splice Box Gasket
- Application For use with V Series lighting.
- Length 6.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VTGG
- Zoro # G3629949
- UPC # 783936820026
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6.88 in |
Length | 6.88 in |
Height (In.) | 5-1/2 in |
Width | 3.75 in |
Height | 5.5 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Details
Color | Gray |
Item | V Series Gasket |
Features | Fixture Body to Splice Box Gasket |
Application | For use with V Series lighting. |
For Use With | For Use With V Series Lighting |
Material | Rubber |
Type | Rubber Gasket |
UPC | 783937000000 |
Number of Lamps | 0 |
Carton Quantity | 50 |
Package Net Weight | 0.01 |
Description
V Series Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- EATON Cutler-Hammer Legend Plate, Square, Up, Black (10250TS35)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK CLI Adapter, 3/8 Mle, 1/2 Fem, HF (ADUP-01)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- KILLARK Conduit Nipple, St, 1/2" (AN-1S)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK Bushing, Reducing (R-21)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- Killark Conduit Fittings