Shop All Conduit Fittings
Killark
Union, Size 1 1/2 In
Mfr # UNY5
Zoro # G0692431
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1-1/2"
- Color Glossy gray
- Overall Length 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY5
- Zoro # G0692431
- UPC # 783936012049
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 2 15/16 in |
Length | 2-15/16" |
Overall Length - Fitting | 2 15/16 in |
Width | 4 in |
Hub Size | 1-1/2 |
Height (In.) | 4 in |
Trade Size | 1 1/2 in |
Dimensions | 4 in x 4 in x 4 in |
Overall Width | 4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 4 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Overall Length 2 15/16 in, Overall Height 4 in, Overall Width 4 in, Weight 1.99 lb, Steel, Finish Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- KILLARK Gaskets For Covers (OL-78-RG)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- Killark Conduit Fittings