Shop All Conduit Fittings
Killark
Union, Male/Female, 4", Aluminum
Mfr # GUM-0
Zoro # G1102652
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Color Silver
- Overall Length 4-1/2 in
- Finish Natural
- Connection Male to Female Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GUM-0
- Zoro # G1102652
- UPC # 783936270203
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4-1/2 in |
Length | 4.5 in |
Width | 6.25 in |
Height (In.) | 6-1/4 in |
Hub Size | 4 |
Height | 6.25 in |
Dimensions | 4.5 in x 6.25 in x 6.25 in |
Details
Conduit Fitting Type | Union |
Color | Silver |
Finish | Natural |
Connection | Male to Female Union |
Item | Union,Male/Female,4",Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | Permits removal of equipment without turning or removal of conduit. |
Male/Female | Male/Female |
Type | Male to Female Union |
Package Net Weight | 4 |
UPC | 783936000000 |
Series | GUM |
Description
Union,Male/Female,4 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE Toggle Other Switch (49869-17A)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12071AA04)
- ZORO SELECT Wall Switch, 15A, Ivory, 3-Way Type, 1/2 HP (RS315I)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- KILLARK Union, 90 Deg, 1/2 In (GUML-1MWW)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 5 to 4In (RB500-400)
- Killark Conduit Fittings