Shop All Conduit Fittings
Killark
Union, Male/Female, 3", Aluminum
Mfr # GUM-8
Zoro # G1102619
Sold in multiples of 5 for $1,439.95
Free Shipping & Returns
$1,439.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Color Silver
- Overall Length 6 in
- Finish Natural
- Connection Male to Female Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GUM-8
- Zoro # G1102619
- UPC # 783936270180
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Length | 6 in |
Height (In.) | 6 in |
Width | 6 in |
Hub Size | 3 |
Height | 6 in |
Dimensions | 6 in x 6 in x 6 in |
Details
Conduit Fitting Type | Union |
Color | Silver |
Finish | Natural |
Connection | Male to Female Union |
Item | Union,Male/Female,3",Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | Permits removal of equipment without turning or removal of conduit. |
Type | Male to Female Union |
Male/Female | Male/Female |
Series | GUM |
UPC | 783936000000 |
Package Net Weight | 2.63 |
Carton Quantity | 5 |
Description
Union,Male/Female,3 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11ECXX)
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze (CWP2JU)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- KILLARK Bushing, Reducing (RE63S)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- ZORO SELECT Washer, Reducing, ZincPlated Steel, 2 1/2In (3LV58)
- Killark Conduit Fittings