Shop All Conduit Fittings
Killark
Union, Male/Female, 3-1/2", Aluminum
Mfr # GUM-9
Zoro # G1102768
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Color Silver
- Finish Natural
- Connection Male to Female Union
- Material Aluminum, Copper Free (less than 4/10 of 1%)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GUM-9
- Zoro # G1102768
- UPC # 783936270197
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 3-1/2 |
Details
Conduit Fitting Type | Union |
Color | Silver |
Finish | Natural |
Connection | Male to Female Union |
Item | Union,Male/Female,3-1/2",Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | Permits removal of equipment without turning or removal of conduit. |
Male/Female | Male/Female |
Type | Male to Female Union |
Package Net Weight | 5 |
Series | GUM |
UPC | 783936000000 |
Description
Union,Male/Female,3-1/2 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 45A, 250V AC, Indicating (A2D45R)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1520P)
- KILLARK Nipple, Conduit, 2 In (AN-6)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 24 in. (ECFUF-124)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- Killark Conduit Fittings