Shop All Conduit Fittings
Killark
Union, Male/Female, 2-1/2", Aluminum
Mfr # GUM-7
Zoro # G1102628
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Color Silver
- Overall Length 6-1/4 in
- Finish Natural
- Connection Male to Female Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GUM-7
- Zoro # G1102628
- UPC # 783936270173
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6-1/4 in |
Length | 6.25 in |
Height (In.) | 4-3/8 in |
Hub Size | 2-1/2 |
Width | 6 in |
Height | 4.375 in |
Dimensions | 6.25 in x 6 in x 4.375 in |
Details
Conduit Fitting Type | Union |
Color | Silver |
Finish | Natural |
Connection | Male to Female Union |
Item | Union,Male/Female,2-1/2",Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | Permits removal of equipment without turning or removal of conduit. |
Type | Male to Female Union |
Male/Female | Male/Female |
Package Net Weight | 2.1 |
UPC | 783936000000 |
Series | GUM |
Description
Union,Male/Female,2-1/2 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- NATIONAL HARDWARE HEAVY STRAP HNG ZCPLT 4"" (N127-969)
- IDEAL Connector, PK10 (85-037)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- ABB Carlon 1 In. Male Threaded & Socket Terminal Adapter (E943FRCTN)
- Killark Conduit Fittings