Shop All Conduit Fittings
Killark
Union, Female/Female, 3", Aluminum
Mfr # GUF-8
Zoro # G1102600
Sold in multiples of 5 for $704.95
Free Shipping & Returns
$704.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Color Silver
- Overall Length 4 in
- Finish Natural
- Connection Female to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GUF-8
- Zoro # G1102600
- UPC # 783936270081
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Hub Size | 3 |
Width | 6 in |
Height (In.) | 6 in |
Dimensions | 4 in x 6 in x 6 in |
Details
Conduit Fitting Type | Union |
Color | Silver |
Finish | Natural |
Connection | Female to Female |
Item | Union,Female/Female,3",Aluminum |
Application | Permits removal of equipment without turning or removal of conduit. |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Male/Female | Female |
Type | Female to Female Union |
Package Net Weight | 2.3 |
Series | GUF |
Carton Quantity | 5 |
Description
Union,Female/Female,3 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK61)
- LUTRON Dimmer Dimmable Cfl/Led (DVWCL-153PH-WH)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.5" x 100ft- Black (WL-SW-HD-050-100-BK)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree Yard, GRC (877002)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- Killark Conduit Fittings