Shop All Conduit Fittings
Killark
Union, Female/Female, 3-1/2", Aluminum
Mfr # GUF-9
Zoro # G1102643
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Color Silver
- Overall Length 7 in
- Finish Natural
- Connection Female to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GUF-9
- Zoro # G1102643
- UPC # 783936270098
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 7 in |
Height (In.) | 4-3/4 in |
Hub Size | 3-1/2 |
Width | 6 in |
Dimensions | 7 in x 6 in x 4.75 in |
Details
Conduit Fitting Type | Union |
Color | Silver |
Finish | Natural |
Connection | Female to Female |
Item | Union,Female/Female,3-1/2",Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | Permits removal of equipment without turning or removal of conduit. |
Type | Female to Female Union |
Male/Female | Female |
Series | GUF |
Package Net Weight | 4.14 |
Description
Union,Female/Female,3-1/2 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- LEVITON Receptacle (5015-I)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Hinged (N1C060806)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK Conduit Nipple, St, 3/4" (AN-2S)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- Killark Conduit Fittings