Shop All Conduit Fittings
Killark
Union, Female/Female, 2-1/2", Aluminum
Mfr # GUF-7
Zoro # G1102637
Sold in multiples of 5 for $574.95
Free Shipping & Returns
$574.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Color Silver
- Overall Length 4 in
- Finish Natural
- Connection Female to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GUF-7
- Zoro # G1102637
- UPC # 783936270074
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Length | 4 in |
Width | 5 in |
Height (In.) | 5 in |
Hub Size | 2-1/2 |
Height | 5 in |
Dimensions | 4 in x 5 in x 5 in |
Details
Conduit Fitting Type | Union |
Color | Silver |
Finish | Natural |
Connection | Female to Female |
Item | Union,Female/Female,2-1/2",Aluminum |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | Permits removal of equipment without turning or removal of conduit. |
Type | Female to Female Union |
Male/Female | Female |
Series | GUF |
Package Net Weight | 1.66 |
UPC | 783936000000 |
Carton Quantity | 5 |
Description
Union,Female/Female,2-1/2 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- VAST Springless Nut, 1/2"-13"X1/2" EG, PK100 (V220 1/2-100)
- KILLARK Bushing, Reducing (R-21)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- KILLARK MC2X Series - Aluminum Cable Connector 3/4" NPT Resin Barrier (MC2X2)
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- Killark Conduit Fittings