Shop All Conduit Fittings
This Product is Discontinued
Killark
Union, Female, 1 In (Discontinued)
Mfr # UNF3
Zoro # G3016307
This Product is Discontinued
Key Features
- Conduit Fitting Type Union
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1"
- Color Gray
- Overall Length 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF3
- Zoro # G3016307
- UPC # 783936010489
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 2 7/16 in |
Overall Length - Fitting | 2 7/16 in |
Length | 2-7/16" |
Trade Size | 1 in |
Height (In.) | 3 in |
Hub Size | 1 in |
Width | 2 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 3 in |
Overall Width | 2 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 2 7/16 in, Overall Height 3 in, Overall Width 2 in, Weight 0.76 lb, Steel, Finish Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.