Shop All Conduit Fittings
Killark
Union, 90 Deg, 3/4 In
Mfr # GUML-2WW
Zoro # G1830805
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Union
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GUML-2WW
- Zoro # G1830805
- UPC # 783936270227
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 5/8 in |
Length | 1-5/8" |
Overall Length - Fitting | 1 5/8 in |
Width | 2 in |
Trade Size | 3/4 in |
Height (In.) | 2 in |
Hub Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 2 in |
Overall Height | 2 in |
Description
Union - Conduit to Box, 90 Degrees, Thread Gender Female to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 1 5/8 in, Overall Height 2 in, Overall Width 2 in, Weight 0.21 lb, Aluminum, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H24)
- TRITON PRODUCTS 24" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24BK)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- KILLARK Bushing, Reducing (R-63)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- Killark Conduit Fittings