Shop All Conduit Fittings
Killark
Union, 90 Deg, 1/2 In
Mfr # GUML-1MWW
Zoro # G0494873
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Union
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GUML-1MWW
- Zoro # G0494873
- UPC # 783936012100
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 3/4 in |
Length | 1-3/4" |
Overall Length - Fitting | 1 3/4 in |
Hub Size | 1/2 in |
Height (In.) | 3 in |
Width | 2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 in |
Overall Height | 3 in |
Description
Union - Conduit to Box, 90 Degrees, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 1 3/4 in, Overall Height 3 in, Overall Width 2 in, Weight 0.45 lb, Steel, Finish Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121G11)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- KILLARK Bushing, Reducing (R-53)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK Union, 90 Deg, 1/2 In (GUML-1)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- Killark Conduit Fittings