Shop All Conduit Fittings
Killark
Union, 90 Deg, 1/2 In
Mfr # GUML-1
Zoro # G1018622
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Union
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GUML-1
- Zoro # G1018622
- UPC # 783936270210
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 3/4 in |
Length | 1-3/4" |
Overall Length - Fitting | 1 3/4 in |
Trade Size | 1/2 in |
Height (In.) | 3 in |
Hub Size | 1/2 |
Width | 2 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 3 in |
Dimensions | 3 in x 2 in x 3 in |
Height | 3 in |
Description
Union - Conduit to Box, 90 Degrees, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 1 3/4 in, Overall Height 3 in, Overall Width 2 in, Weight 0.16 lb, Aluminum, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK100 (30-10L23)
- CRYDOM Fingerproof Relay Cover (KS100)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- KILLARK CLI Adapter, 3/8 Mle, 1/2 Fem, HF (ADUP-01)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- Killark Conduit Fittings