Shop All Electrical Enclosures
Killark
Threaded Enclosure, 4", Dome Cover
Mfr # 4GOU
Zoro # G1101103
product price: $73.15
/ea
Sold in multiples of 10 for $731.50
$731.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Special Features Dome covers provide additional wiring room for splicing or accommodating components.
- Color Gray
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 4GOU
- Zoro # G1101103
- UPC # 783936223865
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Width | 4.000 in |
Length | 4 in |
Size | 4 in x 4 in x 6 in |
Dimensions | 4 in x 4 in x 6 in |
Each - Width | 4.000 in |
Details
Item | Threaded Enclosure,4",Dome Cover |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Special Features | Dome covers provide additional wiring room for splicing or accommodating components. |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | For use with GEC Series outlet bodies. |
Type | Outlet Body Cover |
Series | GE |
Cover Type | Dome |
Finish Type | Powder Epoxy Paint |
Carton Quantity | 10 |
Package Net Weight | 1.48 |
Description
Threaded Enclosure,4",Dome Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D (F1X4WH6)
- MERSEN Midget Fuse, 1A, 500V AC, 120kA (B212061)
- LEVITON Receptacle (16342-W)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 48 in W, 8 in D, NEMA 12, Hinged (WA244808WF)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- Killark Electrical Enclosures