Shop All Conduit Fittings
Killark
Thread Male, 3/4"
Mfr # FHT-22
Zoro # G1101849
Sold in multiples of 5 for $378.95
Free Shipping & Returns
$378.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded Metal Conduit
- Color Gray
- Overall Length 11 in
- Features Combination Splice Box and Flexible Fixture Hanger, Ball Joint Permits Fixture To Hang Plumb, Fixture May Swing up to 20 Degrees From Vertical
- Material Copper-free aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FHT-22
- Zoro # G1101849
- UPC # 783936170756
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 11 in |
Length | 11 in |
Height (In.) | 3-3/4 in |
Width | 7 in |
Height | 3.75 in |
Dimensions | 11 in x 7 in x 3.75 in |
Details
For Conduit Type | Threaded Metal Conduit |
Color | Gray |
Item | Thread Male,3/4" |
Features | Combination Splice Box and Flexible Fixture Hanger, Ball Joint Permits Fixture To Hang Plumb, Fixture May Swing up to 20 Degrees From Vertical |
Material | Copper-free aluminum |
For Use With | For Use with Threaded Metal Conduit, For Hanging Plumb |
Application | For use with threaded metal conduit. For hanging plumb. |
Type | Aluminum Splice Box/Flexible Fixture Hanger |
Carton Quantity | 5 |
Package Net Weight | 0.8 |
UPC | 783936000000 |
Description
Thread Male,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 5 PK (GAB6)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (445)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- KILLARK Plug, Recessed, 3/4 In (PLUG2)
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- KILLARK Conduit Hub, Weatherproof, 2" (WH-6)
- KILLARK Bushing, Reducing (R-31)
- RACO Compression Coupling, 1-1/2" Conduit (1826)
- Killark Conduit Fittings