Shop All Conduit Fittings
Killark
Swivwl Elbow, 3/4", M/F, Iron
Mfr # GUMFS-2M
Zoro # G1102801
Sold in multiples of 5 for $372.95
$372.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Glossy gray
- Finish Zinc Plated
- Features Smooth Integral Bushings to Prevent Damage to Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GUMFS-2M
- Zoro # G1102801
- UPC # 783936170428
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 3/4 |
Width | 2-1/4 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Elbow |
Color | Glossy gray |
Finish | Zinc Plated |
Item | Swivwl Elbow,3/4",M/F,Iron |
Features | Smooth Integral Bushings to Prevent Damage to Wires |
Conduit Outlet Body Capacity | 3.0 cu in |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Hazardous Location | Yes |
Application | Allows conduit to be joined at angles ranging between 90° and 180°. A screwdriver is the only tool needed. |
Material | Iron |
Type | Swivel Elbow |
Conduit Outlet Body Hub Style | Threaded |
Finish Type | Zinc Plated |
UL File Number | E10514 |
Series | GUMFS |
CSA File Number | LR11716 |
UPC | 783936000000 |
Carton Quantity | 5 |
Package Net Weight | 2.16 |
Description
Swivwl Elbow,3/4 In.,M/F,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Kill Switch Tog Spst1Tab (61310)
- 3M Displacement Connector, 12 AWG, PK50 (953X-BOTTLE)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 2 Pole, 347/600V AC, B Curve (BDL26020)
- KILLARK Nipple, Conduit, 1/2 In (AN-1)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- KILLARK Bushing, Reducing (RE31S)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- Killark Conduit Fittings