Shop All Conduit Fittings
Killark
Swivwl Elbow, 1/2", M/F, Iron
Mfr # GUMFS-1M
Zoro # G1102689
product price: $73.79
/ea
Sold in multiples of 5 for $368.95
$368.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Glossy gray
- Finish Zinc Plated
- Features Smooth Integral Bushings to Prevent Damage to Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GUMFS-1M
- Zoro # G1102689
- UPC # 783936170411
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 1/2 |
Width | 2-1/4 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Elbow |
Color | Glossy gray |
Finish | Zinc Plated |
Item | Swivwl Elbow,1/2",M/F,Iron |
Features | Smooth Integral Bushings to Prevent Damage to Wires |
Conduit Outlet Body Capacity | 3.0 cu in |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Application | Allows conduit to be joined at angles ranging between 90° and 180°. A screwdriver is the only tool needed. |
Hazardous Location | Yes |
Material | Iron |
Type | Swivel Elbow |
Conduit Outlet Body Hub Style | Threaded |
CSA File Number | LR11716 |
Carton Quantity | 5 |
UPC | 783936000000 |
Package Net Weight | 2.34 |
UL File Number | E10514 |
Series | GUMFS |
Finish Type | Zinc Plated |
Description
Swivwl Elbow,1/2 In.,M/F,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Tubing Flex 3/8In 10Ft (39035)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-24D)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- KILLARK Bushing, Reducing (RE63S)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- KILLARK Plug, Recessed, 2 In (PLUG6)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- Killark Conduit Fittings