Shop All Conduit Fittings
Killark
Swivel Elbow, HF, 1/2"
Mfr # GUFS-1
Zoro # G1102582
Sold in multiples of 5 for $378.95
Free Shipping & Returns
$378.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 5 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GUFS-1
- Zoro # G1102582
- UPC # 783936270241
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Length | 5 in |
Width | 3 in |
Height (In.) | 3 in |
Hub Size | 1/2 |
Dimensions | 5 in x 3 in x 3 in |
Height | 3 in |
Description
Swivel Elbow,HF,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 12C 8#20, 4#16 SKT RECP (PT02E1412S)
- WIREMOLD Blank Cover Plate, Gray, Steel (OFR47-B)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206NK)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- KILLARK Bushing, Reducing (R-21)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- Killark Conduit Fittings