Shop All Conduit Fittings
Killark
Swivel Elbow, Aluminum, M/F, 1/2"
Mfr # GUMFS-1
Zoro # G1102853
Sold in multiples of 5 for $340.95
$340.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Silver
- Finish Natural
- Features Smooth Integral Bushings to Prevent Damage to Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GUMFS-1
- Zoro # G1102853
- UPC # 783936270289
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 1/2 |
Width | 2-1/4 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Elbow |
Color | Silver |
Finish | Natural |
Item | Swivel Elbow,Aluminum,M/F,1/2" |
Features | Smooth Integral Bushings to Prevent Damage to Wires |
Hazardous Location | Yes |
Application | Allows conduit to be joined at angles ranging between 90° and 180°. A screwdriver is the only tool needed. |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Type | Swivel Elbow |
Conduit Outlet Body Hub Style | Threaded |
Carton Quantity | 5 |
Finish Type | Natural |
Package Net Weight | 0.78 |
CSA File Number | LR11716 |
Series | GUM |
UPC | 783936000000 |
UL File Number | E10514 |
Description
Swivel Elbow,Aluminum,M/F,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- NVENT HOFFMAN Keylock Handle Kit, Kit Accessory, Steel (CWHK)
- POWER FIRST 15" L Heavy Duty Cable Tie NAT PK 100 (36J192)
- DAYTON Roller Lever Arm, 2 In. Arm L (4VZC7)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 24 in. (ECFUF-124)
- KILLARK Bushing, Reducing (R-65)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- Killark Conduit Fittings