Shop All Conduit Fittings
Killark
Swivel Elbow, 3/4", F/F, Iron
Mfr # GUFS-2M
Zoro # G1102591
Sold in multiples of 5 for $364.25
$364.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Glossy gray
- Overall Length 5 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GUFS-2M
- Zoro # G1102591
- UPC # 783936170404
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Length | 5 in |
Height (In.) | 3 in |
Width | 3 in |
Hub Size | 3/4 |
Height | 3 in |
Dimensions | 5 in x 3 in x 3 in |
Description
Swivel Elbow,3/4 In.,F/F,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DIU)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 50A, 23A (R-7)
- MILWAUKEE TOOL 25' 3-Wire QUIK-LOK Cord (48-76-4025)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- KILLARK Bushing, Reducing (RE32S)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- SOUTHWIRE Coupling Emt Wt Push-In 1/2In (65076601)
- Killark Conduit Fittings