Shop All Conduit Fittings
Killark
Swivel Elbow, 3/4", Aluminum, M/F
Mfr # GUMFS-2
Zoro # G1102862
product price: $76.79
/ea
Sold in multiples of 5 for $383.95
Free Shipping & Returns
$383.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Silver
- Finish Natural
- Features Smooth Integral Bushings to Prevent Damage to Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GUMFS-2
- Zoro # G1102862
- UPC # 783936270302
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 3/4 |
Width | 2-1/4 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Elbow |
Color | Silver |
Finish | Natural |
Item | Swivel Elbow,3/4",Aluminum,M/F |
Features | Smooth Integral Bushings to Prevent Damage to Wires |
Application | Allows conduit to be joined at angles ranging between 90° and 180°. A screwdriver is the only tool needed. |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Type | Swivel Elbow |
Conduit Outlet Body Hub Style | Threaded |
Finish Type | Natural |
Carton Quantity | 5 |
CSA File Number | LR11716 |
Series | GUM |
Package Net Weight | 0.72 |
UPC | 783936000000 |
UL File Number | E10514 |
Description
Swivel Elbow,3/4 In.,Aluminum,M/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-30)
- HUBBELL 15A Midget Locking Angle Connector 2P 3W 120VAC ML-2R (HBL7571)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- KILLARK MC2X Series - Aluminum Cable Connector 3/4" NPT Resin Barrier (MC2X2)
- KILLARK Bushing, Reducing (RE65S)
- KILLARK Union, Female, 2 In (GUF-6)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 24 in. (ECFUF-124)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- KILLARK Weather Head Thread, 3/4", Aluminum (FB-724)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- Killark Conduit Fittings