Shop All Conduit Fittings
Killark
Swivel Elbow, 1/2", F/F, Iron
Mfr # GUFS-1M
Zoro # G1102661
product price: $70.19
/ea
Sold in multiples of 5 for $350.95
$350.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Glossy gray
- Overall Length 5 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GUFS-1M
- Zoro # G1102661
- UPC # 783936170398
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Length | 5 in |
Width | 3 in |
Height (In.) | 3 in |
Hub Size | 1/2 |
Height | 3 in |
Dimensions | 5 in x 3 in x 3 in |
Description
Swivel Elbow,1/2 In.,F/F,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLINET NETWORK SOLUTIONS 1.5 Ft Orange Cat6 Snagless Patch Cable (342230)
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A16P14)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- KILLARK Bushing, Reducing (R-21)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- Killark Conduit Fittings