Shop All Strain Relief Connector
This Product is Discontinued
Killark
Strail Releif Connector (Discontinued)
Mfr # ZS108
Zoro # G3158167
This Product is Discontinued
Key Features
- Hub Size 1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Color Silver
- Gland Color Code No Code
- Number of Cords 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ZS108
- Zoro # G3158167
- UPC # 783936973494
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 |
Length | 1.13 in |
Width | 0.550 in |
Dimensions | 1.13 in x 0.55 in x 1.1 in |
Size | 1.13 in x 0.55 in x 1.1 in |
Each - Width | 0.550 in |
Height | 1.1 in |
Details
Item | Strail Releif Connector |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Color | Silver |
Gland Color Code | No Code |
Number of Cords | 1 |
Finish Type | Natural |
UL File Number | E22698 |
Series | Z Series |
Cable Range | .375 - .500 in |
CSA File Number | LR73478 |
Package Net Weight | 0.1 |
Type | Straight Cord Connector |
Carton Quantity | 50 |
Special Features | Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power. |
Nema Rating | 4, 4X, 12, 13 |
Finish | Natural |
Description
Strail Releif Connector, Gland Color Code No Code, Number of Cords 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.