Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Male to Female, 3 in
Mfr # UNY300
Zoro # G608677427
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Outside Diameter 4 in
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Color Silver
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY300
- Zoro # G608677427
- UPC # 783936184012
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Outside Diameter | 4 in |
Overall Length | 4 1/16 in |
Overall Width | 3 15/16 in |
Trade Size | 3 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Color | Silver |
Shape | Hex |
Thread Type | NPT |
Thread Gender | Male to Female |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Connection Type | Threaded |
Series | UNF |
Finish | Zinc Plated |
Weight | 4.01 lb |
Material | Steel |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 3 in FNPT x 3 in MNPT |
Description
Steel Union, Thread Gender Male to Female, Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in MNPT, Overall Length 4 1/16 in, Outside Diameter 4 in, Overall Width 3 15/16 in, Weight 4.01 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- ROSS CONTROLS Connector, DIN 43650 Form A W/LED, 24 VDC (936K87-W)
- CANPLAS Abs Reducing Bushing 4X3In (102756BC)
- TOTO Angle Stop, Cap For Eto Product 1" (10077T3-XQ)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 6" (T600)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-060-000)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- PARKER Hollow Hex Plug, Steel, 5/16 in, Male SAE (5 HP5ON-S)
- Killark Fittings