Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Male to Female, 2 in
Mfr # UNY200
Zoro # G408677436
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Overall Length 2 7/8 in
- Overall Width 2 13/16 in
- Connection Type Threaded
- Series UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY200
- Zoro # G408677436
- UPC # 783936183992
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Length | 2 7/8 in |
Overall Width | 2 13/16 in |
Outside Diameter | 2.88 in |
Trade Size | 2 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Connection Type | Threaded |
Series | UNF |
Weight | 1.28 lb |
Material | Steel |
Shape | Hex |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices. Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Thread Gender | Male to Female |
Finish | Zinc Plated |
Color | Silver |
Thread Type | NPT |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Ends - Hazardous Fittings | 2 in FNPT x 2 in MNPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Description
Steel Union, Thread Gender Male to Female, Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Overall Length 2 7/8 in, Outside Diameter 2.88 in, Overall Width 2 13/16 in, Weight 1.28 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Extension Kit, 08 Secure Pfit Ext. Kit (970-0830)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010627)
- ASAHI Replacement Screen, 1/2" Size (3186005)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU211510T)
- ZORO SELECT Street Elbow, 90 Deg, Carbon Steel, MNPT (5RLG8)
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- PARKER Hex Head Plug, Steel, 3/4" Pipe Size, MNPT (3/4 HP-S)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- MASON INDUSTRIES Braided Hose W/Carbon Steel Fixed & Floating Flanges 4 x 18 (FFL 4x18)
- PARKER Reducer, 1-1/4 x 1 In, BSPP (RI11/4EDX1CF)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- Killark Fittings