Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Male to Female, 2 1/2 in
Mfr # UNY250
Zoro # G008677430
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Weight 3 lb
- Series UNF
- Connection Type Threaded
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY250
- Zoro # G008677430
- UPC # 783936184005
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Length | 4 1/16 in |
Outside Diameter | 3.38 in |
Overall Width | 3 1/4 in |
Trade Size | 2 1/2 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Weight | 3 lb |
Series | UNF |
Connection Type | Threaded |
Shape | Hex |
Color | Silver |
Thread Gender | Male to Female |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Material | Steel |
Finish | Zinc Plated |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Thread Type | NPT |
Ends - Hazardous Fittings | 2 1/2 in FNPT x 2 1/2 in MNPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Description
Steel Union, Thread Gender Male to Female, Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in MNPT, Overall Length 4 1/16 in, Outside Diameter 3.38 in, Overall Width 3 1/4 in, Weight 3 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (467-030)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (402210)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10CRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2742)
- HANSEN Quick Disconnect 1/2In Pipe Coupling (LL4-HKP)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- ZORO SELECT Steel Bushing 3/8X1/4 In, 150, PK10 (5RLD2)
- ZORO SELECT Coupling, 3/4 in., FNPT x FSW (1503006001)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- PARKER Straight Adapter, Steel, 1/4", BSPP x NPTF (1/4X1/4F4OHGS)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- PARKER Conversion Adapter, 3/4-16 x 1/4 In (8-1/4 F5OG-S)
- Killark Fittings