Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Male to Female, 1/2 in
Mfr # UNY50
Zoro # G508677428
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Material Steel
- Overall Width 1 5/16 in
- Weight 0.36 lb
- Outside Diameter 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY50
- Zoro # G508677428
- UPC # 783936183947
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Width | 1 5/16 in |
Outside Diameter | 1.38 in |
Overall Length | 2 1/16 in |
Trade Size | 1/2 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Material | Steel |
Weight | 0.36 lb |
Connection Type | Threaded |
Color | Silver |
Thread Gender | Male to Female |
Thread Type | NPT |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Finish | Zinc Plated |
Series | UNF |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Shape | Hex |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 1/2 in FNPT x 1/2 in MNPT |
Description
Steel Union, Thread Gender Male to Female, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 2 1/16 in, Outside Diameter 1.38 in, Overall Width 1 5/16 in, Weight 0.36 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222014)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- 3M FILTRATION ScaleGard Pro Replacement Crtrdg, Mdl P1, 1 gpm, 4.46" O.D., 20.72" H (5633101)
- ZORO SELECT 2-1/2" FNPT SS Threaded Cap (4381034090)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-040-000)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/8" (4308000646)
- ANCHOR FLUID POWER 2-1/2" CODE 61 SHIPPING PLATE KIT PLATED (SP-40U)
- PARKER Hollow Hex Plug, M33x x 2, Metric (VSTI33X2EDCF)
- ZORO SELECT Reducing Tee, Carbon Steel, 1506 psi (052-060-030)
- PARKER 45 Street Elbow, Steel, 1/2 in, NPTF (1/2 CD45-S)
- Killark Carbon Steel Pipe Fittings