Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Male to Female, 1 in
Mfr # UNY100
Zoro # G608677434
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Material Steel
- Thread Type NPT
- Overall Width 1 11/16 in
- Weight 0.48 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY100
- Zoro # G608677434
- UPC # 783936183961
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Width | 1 11/16 in |
Outside Diameter | 1.75 in |
Overall Length | 2 7/16 in |
Trade Size | 1 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Material | Steel |
Thread Type | NPT |
Weight | 0.48 lb |
Color | Silver |
Connection Type | Threaded |
Series | UNF |
Shape | Hex |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Finish | Zinc Plated |
Thread Gender | Male to Female |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Ends - Hazardous Fittings | 1 in FNPT x 1 in MNPT |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Description
Steel Union, Thread Gender Male to Female, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 2 7/16 in, Outside Diameter 1.75 in, Overall Width 1 11/16 in, Weight 0.48 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Electric Thermostat, Commercial (SP8294)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G202)
- BEMIS Toilet Seat Rnd Wd Enml White (44EC-000)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-23)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- DIXON Long Pipe, Nipple Grooved x NPT, 4" (A714)
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/4" (4308000656)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- PARKER 90 Street Elbow, Steel, 3/8 in, NPTF x NPT (3/8 CD-S)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1in. (2000300771)
- Killark Carbon Steel Pipe Fittings