Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Male to Female, 1 1/4 in
Mfr # UNY125
Zoro # G908677431
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Shape Hex
- Thread Type NPT
- Overall Width 2 1/16 in
- Overall Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY125
- Zoro # G908677431
- UPC # 783936183978
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Width | 2 1/16 in |
Overall Length | 2 9/16 in |
Outside Diameter | 2.19 in |
Trade Size | 1 1/4 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Shape | Hex |
Thread Type | NPT |
Color | Silver |
Finish | Zinc Plated |
Series | UNF |
Thread Gender | Male to Female |
Weight | 0.71 lb |
Connection Type | Threaded |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Material | Steel |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 1 1/4 in FNPT x 1 1/4 in MNPT |
Description
Steel Union, Thread Gender Male to Female, Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Overall Length 2 9/16 in, Outside Diameter 2.19 in, Overall Width 2 1/16 in, Weight 0.71 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, 1.5 Gpm (1103463-BN)
- NIBCO 1/2" NOM C Copper Coupling without Stop (601 1/2)
- KERICK Float Valve and Float w/Adjustable Arm (MA052)
- MILWAUKEE VALVE Gate Valve, 1/4 In., Bronze (UP148 1/4)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-060-000)
- ZORO SELECT Run Tee, Carbon Steel, 1-5/16-12, JIC (5RLN5)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/4" (4308000622)
- PARKER Straight Adapter, Steel, 5/8 x 3/4 in (10-3/4 F5OG-S)
- PARKER Reducer, 3/4 x 1/2 In, BSPP (RI3/4EDX1/2CF)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1in. (200790350271)
- Killark Carbon Steel Pipe Fittings