Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Male to Female, 1 1/2 in
Mfr # UNY150
Zoro # G908677424
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Shape Hex
- Connection Type Threaded
- Outside Diameter 2.38 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNY150
- Zoro # G908677424
- UPC # 783936183985
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Outside Diameter | 2.38 in |
Overall Length | 2 3/4 in |
Overall Width | 2 5/16 in |
Trade Size | 1 1/2 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Shape | Hex |
Connection Type | Threaded |
Finish | Zinc Plated |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Series | UNF |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Weight | 0.87 lb |
Material | Steel |
Thread Gender | Male to Female |
Thread Type | NPT |
Color | Silver |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 1 1/2 in FNPT x 1 1/2 in MNPT |
Connection Orientation | Straight |
Description
Steel Union, Thread Gender Male to Female, Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Overall Length 2 3/4 in, Outside Diameter 2.38 in, Overall Width 2 5/16 in, Weight 0.87 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- PETERSN MOLD 18959AW 0.37 In. Drain Valve Artic White (P6H-18959AW)
- T&S BRASS Faucet 8" Ctr Deck 12" Noz (B-1123)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- PARKER Straight, Steel, 1/2 in, M BSPP x FNPTF (1/2X1/2F4OHGS)
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 2" Pipe Size (BULK-PF-180)
- SMITH-COOPER SW Cap, Forged, 3000, 1/2" (4308002904)
- ZORO SELECT Cap, Carbon Steel, 2240 psi (080-030-000)
- PARKER Reducer, 3/8 x 1/4 In, BSPP (RI3/8EDX1/4CF)
- Killark Carbon Steel Pipe Fittings