Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Female to Female, 3/4 in
Mfr # UNF75
Zoro # G708677433
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Color Silver
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Outside Diameter 1.5 in
- Weight 0.29 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF75
- Zoro # G708677433
- UPC # 783936184050
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Outside Diameter | 1.5 in |
Overall Width | 1 7/16 in |
Overall Length | 1 9/16 in |
Trade Size | 3/4 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Color | Silver |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Weight | 0.29 lb |
Material | Steel |
Connection Type | Threaded |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Thread Type | NPT |
Finish | Zinc Plated |
Thread Gender | Female to Female |
Shape | Hex |
Series | UNF |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Ends - Hazardous Fittings | 3/4 in FNPT x 3/4 in MNPT |
Description
Steel Union, Thread Gender Female to Female, Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 1 9/16 in, Outside Diameter 1.5 in, Overall Width 1 7/16 in, Weight 0.29 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Seat Replacement Kit, Chrome (RK7000-180)
- JONES STEPHENS Dielectric Nipple, 2" MIPx4" (D06600)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGA5)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 2in. (4001300171)
- ANCHOR FLUID POWER 3/4" CODE 61 O-RING GROOVE FLANGE X 3/4" NPTF THREAD CARBON STEEL KIT (W43-12-12U)
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1" (4308000810)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF9)
- ZORO SELECT Cap, Carbon Steel, 2932 psi (081-032-000)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/4" (4308002462)
- Killark Carbon Steel Pipe Fittings