Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Female to Female, 3 in
Mfr # UNF300
Zoro # G308677420
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Connection Type Threaded
- Color Silver
- Finish Zinc Plated
- Overall Width 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF300
- Zoro # G308677420
- UPC # 783936184111
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Width | 3 15/16 in |
Overall Length | 2 13/16 in |
Outside Diameter | 4 in |
Trade Size | 3 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Connection Type | Threaded |
Color | Silver |
Finish | Zinc Plated |
Thread Gender | Female to Female |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Series | UNF |
Material | Steel |
Thread Type | NPT |
Weight | 2.71 lb |
Shape | Hex |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 3 in FNPT x 3 in MNPT |
Connection Orientation | Straight |
Description
Steel Union, Thread Gender Female to Female, Trade Size 3 in, Ends - Hazardous Fittings 3 in FNPT x 3 in MNPT, Overall Length 2 13/16 in, Outside Diameter 4 in, Overall Width 3 15/16 in, Weight 2.71 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Ice Machine Filter, 1.5 gpm, 1 Cartridge (IFQ1)
- ZORO SELECT Plastic, Plug, Sewer Relief Valve (43507)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 3/4" Pipe Size, Socket (9854-007)
- ZORO SELECT High Pressure Hex Nipple 3/8X1/4", PK10 (5RLA4)
- ANCHOR FLUID POWER 1-1/2" CODE 61 O-RING GROOVE FLANGE X 1-1/2" NPTF THREAD CARBON STEEL KIT (W43-24-24U)
- SMITH-COOPER Square Plug, Forged, 3000, 1" (4308002360)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF9)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 3" Pipe Size (BULK-PF-213)
- PARKER Hex Head Plug, Carbon Steel, 1/8 In, MNPT (2 PH-S)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-020)
- Killark Fittings