Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Female to Female, 2 in
Mfr # UNF200
Zoro # G808677432
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Connection Type Threaded
- Overall Width 2 13/16 in
- Outside Diameter 2.88 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF200
- Zoro # G808677432
- UPC # 783936184098
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Width | 2 13/16 in |
Outside Diameter | 2.88 in |
Overall Length | 1 15/16 in |
Trade Size | 2 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Connection Type | Threaded |
Finish | Zinc Plated |
Weight | 0.84 lb |
Thread Gender | Female to Female |
Color | Silver |
Material | Steel |
Thread Type | NPT |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Shape | Hex |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Series | UNF |
Connection Orientation | Straight |
Ends - Hazardous Fittings | 2 in FNPT x 2 in MNPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Description
Steel Union, Thread Gender Female to Female, Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Overall Length 1 15/16 in, Outside Diameter 2.88 in, Overall Width 2 13/16 in, Weight 0.84 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 24" GALVANIZED NIPPLE (356-311)
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL (E88ACS-UL)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (DGT25810S)
- CASTELLO USA Daphne 69" Clawfoot Acrylic Freestanding Bathtub in Black W/ Chrome Feet (CB-26-69-B-T-CH)
- ZORO SELECT Lateral, 45 deg., 1 in., NPT (2000300601)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/2" (4308000618)
- PARKER Reducing Adapter, Steel, 1 1/4 x 3/4 in (1 1/4 X 3/4 PTR-S)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-060-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF (1 FF-S)
- Killark Fittings