Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Female to Female, 2 1/2 in
Mfr # UNF250
Zoro # G708677426
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Shape Hex
- Finish Zinc Plated
- Weight 2.07 lb
- Hazardous Location Rating Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF250
- Zoro # G708677426
- UPC # 783936184104
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Width | 3 1/4 in |
Overall Length | 2 13/16 in |
Outside Diameter | 3.38 in |
Trade Size | 2 1/2 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Shape | Hex |
Finish | Zinc Plated |
Weight | 2.07 lb |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Thread Type | NPT |
Connection Type | Threaded |
Color | Silver |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Series | UNF |
Material | Steel |
Thread Gender | Female to Female |
Connection Orientation | Straight |
Ends - Hazardous Fittings | 2 1/2 in FNPT x 2 1/2 in MNPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Description
Steel Union, Thread Gender Female to Female, Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in MNPT, Overall Length 2 13/16 in, Outside Diameter 3.38 in, Overall Width 3 1/4 in, Weight 2.07 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- JOHN GUEST Barbed End Stop, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI4608S-10PK)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- K-FLEX USA Rubber Pipe Insulation (6RSR048048)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 4" Pipe Size (BULK-PF-278)
- ANCHOR FLUID POWER 3/4" CODE 62 SHIPPING PLATE KIT PLATED (SPX-12U)
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE BLANKING FLANGE CARBON STEEL KIT (W36-20-20U)
- SMITH-COOPER Reducing Tee, Forged, 3000, 3/4X1/2" (4308002004)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2583 psi (012-022-000)
- PARKER Straight, Steel, 1/8 x 1/4 in, SAE x FNPTF (2-1/4 F5OG-S)
- ANCHOR FLUID POWER 1-1/2" CODE 62 O-RING GROOVE BLANKING FLANGE CARBON STEEL KIT (W38-24-24U)
- Killark Carbon Steel Pipe Fittings