Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Female to Female, 1/2 in
Mfr # UNF50
Zoro # G108677422
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Finish Zinc Plated
- Outside Diameter 1.38 in
- Overall Length 1 9/16 in
- Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF50
- Zoro # G108677422
- UPC # 783936184043
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Outside Diameter | 1.38 in |
Overall Length | 1 9/16 in |
Overall Width | 1 5/16 in |
Trade Size | 1/2 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Finish | Zinc Plated |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Connection Type | Threaded |
Weight | 0.32 lb |
Material | Steel |
Thread Type | NPT |
Color | Silver |
Thread Gender | Female to Female |
Series | UNF |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Shape | Hex |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 1/2 in FNPT x 1/2 in MNPT |
Description
Steel Union, Thread Gender Female to Female, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 1 9/16 in, Outside Diameter 1.38 in, Overall Width 1 5/16 in, Weight 0.32 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Connector (4-2 GBZ-SS)
- HYDROCLEAN Water-saving toilet fill valve (HC660)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- ELKAY Sink, 16 Ga, SS, 30-3/4x18.5x10", Undr (EFRU311810T)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- SMITH-COOPER SW Cap, Forged, 3000, 3/4" (4308002906)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2583 psi (012-022-000)
- PARKER Conversion Adapter, 7/16-20 x 1/4 In (4-1/4 F5OG-S)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL7)
- DIXON CODE 62 HYD 4-BOLT OFtRING FLANGE CS 1-1/4 in (C6248K2020SAE)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- Killark Carbon Steel Pipe Fittings