Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Female to Female, 1 in
Mfr # UNF100
Zoro # G408677429
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Connection Type Threaded
- Weight 0.4 lb
- Thread Type NPT
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF100
- Zoro # G408677429
- UPC # 783936184067
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Width | 1 11/16 in |
Overall Length | 1 13/16 in |
Outside Diameter | 1.75 in |
Trade Size | 1 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Connection Type | Threaded |
Weight | 0.4 lb |
Thread Type | NPT |
Finish | Zinc Plated |
Material | Steel |
Thread Gender | Female to Female |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Series | UNF |
Color | Silver |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Shape | Hex |
Ends - Hazardous Fittings | 1 in FNPT x 1 in MNPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Description
Steel Union, Thread Gender Female to Female, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 1 13/16 in, Outside Diameter 1.75 in, Overall Width 1 11/16 in, Weight 0.4 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Hand Sink With Pedestal, Faucet, 1 Hole, 1-7/8" DR 14Óx10Óx5Ó (BKHS-W-1410-PED-P-G)
- VELAN MANUAL STAINLESS THREADED 1IN NPT BALL VALVE (P0113-SSEX)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - .562" Long 304SS (16W-1.5-5-304)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 3" Pipe Size (BULK-PF-165)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- PARKER Hex Coupling, Carbon Steel, 1/2 In, FNPT (8-8 FHC-S)
- WARWICK HANGER 2 in. 12 in. Galvanized Carbon Steel Extension Pipe Hanger (1000-2)
- PARKER Straight Adapter, Steel, 1/4", BSPP x NPTF (1/4X1/4F4OHGS)
- SMITH-COOPER Thrd Union, Forged, 3000, 1/4" (4308002552)
- LOKRING CARBON 2IN STEEL PIPE ELBOW (9060974 MAS-3000-EL90-P32-LR)
- Killark Carbon Steel Pipe Fittings