Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Female to Female, 1 1/4 in
Mfr # UNF125
Zoro # G808677425
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Thread Type NPT
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Finish Zinc Plated
- Outside Diameter 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF125
- Zoro # G808677425
- UPC # 783936184074
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Outside Diameter | 2.19 in |
Overall Width | 2 1/16 in |
Overall Length | 1 15/16 in |
Trade Size | 1 1/4 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Thread Type | NPT |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Finish | Zinc Plated |
Series | UNF |
Shape | Hex |
Thread Gender | Female to Female |
Material | Steel |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Connection Type | Threaded |
Color | Silver |
Weight | 0.61 lb |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Ends - Hazardous Fittings | 1 1/4 in FNPT x 1 1/4 in MNPT |
Description
Steel Union, Thread Gender Female to Female, Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Overall Length 1 15/16 in, Outside Diameter 2.19 in, Overall Width 2 1/16 in, Weight 0.61 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size (829-422)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 316SS (CN06S6)
- ZORO SELECT 3" Clamp T304 SS Solid End Cap (EG16A3.0)
- ZORO SELECT 1-1/2" MNPT Galvanized Square Head Plug (5P914)
- WARWICK HANGER 3/4 in. 10 in. Copper Plated Carbon Steel Wire Pipe Hook (550-9)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 6" Pipe Size (BULK-PF-200)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FNPT, 2in. (4000300171)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/2X1" (4308002040)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (4 PHH-S)
- J.W. WINCO J.W. Winco GN 749 Threaded Pipe Plugs, Steel, Zinc Plated, w/ NBR Synthetic Rubber Seal, M 12 x 1.5 (749-M12X1.5-A)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 2" Pipe Size (BULK-PF-164)
- Killark Carbon Steel Pipe Fittings