Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Female to Female, 1 1/2 in
Mfr # UNF150
Zoro # G208677421
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Thread Gender Female to Female
- Connection Type Threaded
- Shape Hex
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF150
- Zoro # G208677421
- UPC # 783936184081
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Outside Diameter | 2.38 in |
Overall Length | 1 15/16 in |
Overall Width | 2 5/16 in |
Trade Size | 1 1/2 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Thread Gender | Female to Female |
Connection Type | Threaded |
Shape | Hex |
Thread Type | NPT |
Color | Silver |
Finish | Zinc Plated |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Material | Steel |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Series | UNF |
Weight | 0.67 lb |
Connection Orientation | Straight |
Ends - Hazardous Fittings | 1 1/2 in FNPT x 1 1/2 in MNPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Description
Steel Union, Thread Gender Female to Female, Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Overall Length 1 15/16 in, Outside Diameter 2.38 in, Overall Width 2 5/16 in, Weight 0.67 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB6B)
- AMERICAN FILTER CO 4 H, 4 PK (EPTWFU01-AFC-RF-F2-4-93683)
- SMITH-COOPER 4" x 2-1/2" 90 Degree Reducing Elbow (4316001728)
- GROHE Universal Headpart Starlight Chrome (45869000)
- ANCHOR FLUID POWER 1-1/4" CODE 61 SHIPPING PLATE KIT PLATED (SP-20U)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (020-020-000)
- PARKER 90 Elbow, Steel, 1/2 in, M SAE x F SAE (8 AOEG5-S)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- PARKER Conversion Adapter, 7/8-14 x 1/2 In (10-1/2 F5OG-S)
- SMITH-COOPER SW Cap, Forged, 3000, 1/2" (4308002904)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2751 psi (091-040-020)
- Killark Fittings