Shop All Security & Flood Lights
Killark
Spin-top Refractor, Polycarbonate, Type V
Mfr # VZRP175
Zoro # G4609071
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
- For Use With VM1 Series, VM3 Series
- Height (In.) 16.5 in
- Width (In.) 13.77 in
- Description/Special Features Polycarbonate, Type V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VZRP175
- Zoro # G4609071
- UPC # 783936835785
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Height (In.) | 16.5 in |
Width (In.) | 13.77 in |
Length (In.) | 13.88 in |
Overall Width | 13 3/4 in |
Overall Height | 16 1/2 in |
Overall Length | 13 7/8 in |
Details
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
For Use With | VM1 Series, VM3 Series |
Item | Hazardous Location Spin-top Refractor |
Description/Special Features | Polycarbonate, Type V |
Type | Hazardous Location Lighting Accessory |
Includes | Polycarbonate 12 in Spin-top Refractor Type V |
Pattern | Type V |
Lens Material | Polycarbonate |
Lens Color | Clear |
Description
Hazardous Location Spin-top Refractor, For Use With VM1 Series, VM3 Series, 13 7/8 in Overall Length, 13 3/4 in Overall Width, 16 1/2 in Overall Height, Type V Pattern, Polycarbonate Lens Material, Clear Lens Color, Polycarbonate 12 in Spin-top Refractor Type V Includes, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16502)
- ILC Replacement For LIGHT BULB LAMP, 15T6E14 24V (15T6/E14 24V)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- ILC Replacement for Osram Sylvania Dulux L 18w/830 replacement light bulb lamp (DULUX L 18W/830 OSRAM SYLVANIA)
- STRAITS LED Flood Light-30W-100/277V-5000K-Yoke Mount (30180087)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- BEACON Floodlight, 15,000 lm, 124W, 120 to 277VAC (RFL4-120-4K-K)
- IQ AMERICA LM1801WH Motion Security Floodlight 1600 Lumen 180 deg 70 ft detection Eave Wall Mount WH (LM1801WH)
- COLEMAN CABLE Light Security 150w Hps (L1741)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- COOPER LIGHTING Wht Led Dual Fld Light (FT18VCW)
- Killark Security & Flood Lights