Shop All Conduit Fittings
Killark
Shallow Feed Thru, Al, FSL, 3/4"
Mfr # FSL-2
Zoro # G1101821
Sold in multiples of 25 for $574.75
$574.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1 in
- Finish Powder Epoxy Paint
- Features Internal grounding screw, Single gang style
- Material Aluminum, Copper Free (less than 4/10 of 1%)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FSL-2
- Zoro # G1101821
- UPC # 783936190297
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 1 in |
Length | 1 in |
Height (In.) | 2 in |
Width | 1 in |
Hub Size | 3/4 |
Height | 2 in |
Dimensions | 1 in x 1 in x 2 in |
Description
Shallow Feed Thru,Al,FSL,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (MC7003631H)
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- KILLARK Union, Size 1 1/2 In (UNY5)
- KILLARK Bushing, Reducing (R-21)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- Killark Conduit Fittings