Shop All Conduit Fittings
Killark
Sealing Compound, 4 Oz
Mfr # SC-4OZ
Zoro # G3242337
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 3 in
- Features It is Non-Shrinking, and a Secure Seal Is Formed, SC Series Resists Acids, Water, Oil, Etc
- Application Used for Sealing Conduit to Prevent the Spread of Explosive Gases
- Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # SC-4OZ
- Zoro # G3242337
- UPC # 783936584980
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Size | 4 oz |
Height (In.) | 3 in |
Width | 3 in |
Container Size | 4 oz |
Details
Color | Gray |
Item | Sealants for Conduit & Fitting |
Features | It is Non-Shrinking, and a Secure Seal Is Formed, SC Series Resists Acids, Water, Oil, Etc |
Application | Used for Sealing Conduit to Prevent the Spread of Explosive Gases |
Standards | CSA 22.2 No. 20, UL 886 |
For Use With | IMC, RMC |
Container Type | Pail |
Temperature Range | -40 Degrees to 65 Degrees F |
Product Form | Fiber |
Description
Sealants for Conduit & Fitting, Container Size 4 oz, Container Type Pail, For Use With IMC, RMC, Temperature Range -40 Degrees to 65 Degrees F, Application Used for Sealing Conduit to Prevent the Spread of Explosive Gases, Color Gray, Product Form Fiber, Standards CSA 22.2 No. 20, UL 886
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2104S42-00)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- CARLON Electrical Box Cover, Round, Brass, GFCI, Duplex (E97BR)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- KILLARK Union, Size 1 1/2 In (UNY5)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- CALBRITE Coupling, Rigid, 3in., 3-5/16in.L, 316 SS (S63000CP00)
- Killark Conduit Fittings