Shop All Electrical Box Hardware
Killark
Seal Fitting, Seal Accessory, Iron
Mfr # ENY40-6M
Zoro # G3159585
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Seal
- Type 40% Fill Sealing Fitting
- Material Iron
- Color Gray
- Sub-Category Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ENY40-6M
- Zoro # G3159585
- UPC # 783936116242
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Width | 4.5 in |
Conduit Size (In.) | 2 in |
Each - Width | 4.500 in |
Hub Size | 2 |
Details
Item | Seal Fitting |
Accessory Type | Seal |
Type | 40% Fill Sealing Fitting |
Material | Iron |
Color | Gray |
Sub-Category | Fittings |
Finish | Powder Epoxy Paint |
Application | To seal rigid conduit or IMC raceways with up to 40% wire fill. |
Special Features | A 40% wire fill capacity. Large openings with threaded closures to provide easy access to conduit hubs for making dams. Integral bushing in conduit hubs to protect conductor insulation from damage. NPT threaded hubs to ensure ground continuity. Minimum tu |
Series | ENY |
Package Net Weight | 10 |
Finish Type | Powder Epoxy Paint |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Description
2 Seal Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121612061PTC)
- AMPHENOL AB 6C 616S SKT PLUG (973106A14S6S)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- KILLARK Control Stations Cs, Control Station Accessory, Aluminum (XNS-1C)
- KILLARK Interior Panel, Panel Accessory, Aluminum (7997-5)
- KILLARK Cast Box Extension, Extension Accessory, Iron (FDCC-2M)
- KILLARK Killark Box Grss, Box Accessory, Aluminum (GRSS-3)
- KILLARK Gasket, 2 Gang, Neoprene (2FSRG)
- KILLARK Gasket, 1 Gang, Neoprene (FSRG)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A12P10)
- Killark Electrical Box Hardware